Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter, Hose, Shank, 4"
Mfr # 400-E-AL
Zoro # G6562425
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Product Information
- Brand Dixon
- MFR # 400-E-AL
- Zoro # G6562425
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter,Hose,Shank,4" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove AL Adapter,Hose,Shank,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shwr Arm Diverter for Hand Shwr (U4922-PK)
- ZORO SELECT NSF Clear PVC Tubing -3/16" ID x 5/, 3A (ZUSA-HT-2205)
- T&S BRASS Easy-Install Vacuum Breaker Kit, Dual Check Valve (B-0970-FEZ)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Reducer (U6002 1/4x1/8)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- DIXON Cam and Groove Type DC Dust Cap AL, 5" (500-DC-AL)
- DIXON EZ Cam and Groove, Coupler x MNPT, 3", SS (RB075EZ)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/4 in, Male Adapter x Hose Shank, Brass, Domestic (125-E-BR)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- Dixon Camlock Fittings