Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter, Hose, Shank, 2"
Mfr # 200-E-AL
Zoro # G6562440
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Product Information
- Brand Dixon
- MFR # 200-E-AL
- Zoro # G6562440
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter,Hose,Shank,2" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove AL Adapter,Hose,Shank,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 2-1/2" Pipe Size (1VFH9)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- DIXON Cam and Groove, Coupler x MNPT, 2", AL (AB200)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- DIXON Spool Adapter, 4 x 4 In, 100 psi, Aluminum (400-AA-AL)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, Aluminum, Import (G400-DC-AL)
- DIXON Dry Disconnect Coupler, 2-1/2x2 In, 150psi (DBC61-200)
- DIXON 2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS24)
- Dixon Camlock Fittings