Shop All Camlock Fittings
Dixon
Cam and Groove Adapter x MNPT 4", AL
Mfr # G400-F-AL
Zoro # G6553736
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # G400-F-AL
- Zoro # G6553736
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Adapter x MNPT 4",AL |
Coupling Type | Type F |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Adapter x MNPT 4 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Poly-Lift Line, 20 ft. (261084)
- KOHLER Assembly, Handle (1149579-CP)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-015X)
- DIXON Type F Cam and Groove Adapter, 1/2 in, Male Adapter x MNPT, 316 SSss Steel (G50-F-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", AL (100-C-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/4 in, Male Adapter x Hose Shank, Brass, Domestic (125-E-BR)
- APG 6" Aluminum Part C (3E60CAL)
- Dixon Fittings