Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 3/4", Brass
Mfr # G75-E-BR
Zoro # G0197717
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 6" x 6"
Product Information
- Brand Dixon
- MFR # G75-E-BR
- Zoro # G0197717
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Hose Size | 3/4" |
Plug Length | 1" |
Overall Length | 3-13/32" |
Hose Fitting Size | 3/4" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Brass |
Coupling Type | Type E |
Connection Type | Hose Shank |
Fitting Type | Male Hose Shank |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Hose Fitting Gender | Male |
For Hose I.D. | 3/4" |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type E, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Overall Length 3 13/32 in, Includes Locking Arm No, Plug Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- BLACK SWAN Wetordry PVC Cement Blue Md Bodied - 32 oz (BL601391)
- PARKER Reducing Adapter, Carbon Steel, FNPT (8-6 RA-S)
- KOHLER Flush Valve Gasket (1118481)
- DIXON Cam/Groove, Coupler x Hose, Shank 3", AL (G300-C-AL)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- DIXON Adapter, 1-1/2 In, 250 psi, Brass (G150-E-BR)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- DIXON Cam and Groove Adapter, 8 in, Adapter x Class 150 Flange, Aluminum (800-AL-AL)
- ZORO SELECT Coupler, Female, 4 In (3LX61)
- Dixon Fittings