Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 3/4", Aluminum
Mfr # G75-E-AL
Zoro # G1423878
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 6" x 6"
Product Information
- Brand Dixon
- MFR # G75-E-AL
- Zoro # G1423878
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Hose Size | 3/4" |
Overall Length | 3-1/2" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Hose Fitting Size | 3/4" |
Plug Length | 1" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | Male Hose Shank |
For Hose I.D. | 3/4" |
Includes Locking Arm | No |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Overall Length 3 1/2 in, Includes Locking Arm No, Plug Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1/2 In, Use w/22N570 (RK12-600XL)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1" Wall (520-AC23810)
- RHEEM Valve, Pressure Rel (SP8346)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DIXON Dust Plug, 2 In, 250 psi, Male Adapter (G200-DP-BR)
- DIXON Cam and Groove Coupling, 6", Aluminum (AD600EZ)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- DIXON EZ BoSS, Lock Cam/Groove, AL, Dust Cap, 3" (AH300EZ)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD200EZ)
- Dixon Camlock Fittings