Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2-1/2", Aluminum
Mfr # G250-E-AL
Zoro # G1430817
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 6" x 6"
Product Information
- Brand Dixon
- MFR # G250-E-AL
- Zoro # G1430817
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 6-1/4" |
Hose Fitting Size | 2-1/2" |
Plug Length | 1-15/16" |
Plug Outside Dia. | 2-31/32" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
For Hose I.D. | 2-1/2" |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
Coupling Component | Plug |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 31/32 in, Overall Length 6 1/4 in, Includes Locking Arm No, Plug Length 1 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Escutcheon (178755ORB)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017NS022)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- DIXON Cam and Groove, Dust Plug 2", SS (200-DP-SS)
- DIXON Type-C Cam and Groove Coupler, 1 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Domest (100-C-AL)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- DIXON Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Brass (G100-A-BR)
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT (4030-F-AL)
- Dixon Fittings