Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 1/2", 316 SS
Mfr # G50-F-SS
Zoro # G0199640
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 6" x 6"
Product Information
- Brand Dixon
- MFR # G50-F-SS
- Zoro # G0199640
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 1/2" |
Hose Fitting Size | 1/2" |
Plug Length | 1" |
Plug Outside Dia. | 15/16" |
Overall Length | 1-15/16" |
Coupling Size | 1/2" |
Thread Size | 1/2 in -14 |
Pipe Size - Pipe Fitting | 1/2" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | NPT |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Type | MNPT |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | No |
Coupling Component | Plug |
Hose Fitting Gender | Male |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | NPT |
For Hose I.D. | 1/2" |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Overall Length 1 15/16 in, Includes Locking Arm No, Thread Size 1/2 in -14, Plug Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel (48750-FA-BN-G-2P)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100050)
- PARKER Tubing, Natural, Shore D 55, 3/32" I.D. (103-0156031-NT-25)
- DIXON Cam and Groove Coupler x MNPT 1-1/2", AL (G150-B-AL)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, 316 SS, Import (G300-DC-SS)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- Dixon Fittings