Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 1-1/2", 316 SS
Mfr # 150-AL-SS
Zoro # G1431142
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 316 Stainless Steel
- Coupling Type Type AL
- Connection Type Flange
- Coupler Size 6" x 6"
Product Information
- Brand Dixon
- MFR # 150-AL-SS
- Zoro # G1431142
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Coupling Size | 1-1/2" |
Overall Length | 2-61/64" |
Plug Length | 1-5/8" |
Plug Outside Dia. | 2-3/32" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type AL |
Connection Type | Flange |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | Flange |
Fitting Connection Type | Flange |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type AL, Coupling Size 1 1/2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 3/32 in, Overall Length 2 61/64 in, Includes Locking Arm No, Plug Length 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-12M-8G)
- CHICAGO FAUCET Screw Assembly (621-015KJKBNF)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (6AYY3)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100258)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- DIXON Adapter, 3x4In, 100psi, Male Adapter x FNPT (3040-A-AL)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- DIXON Dust Cap, 2 In, 250 psi, Female Coupler (G200-DC-BR)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT (G400-A-BR)
- DIXON Cam and Groove, Dust Plug 2", AL (200-DP-AL)
- BANJO 4" Female Coupler Dust Cap (400CAP)
- Dixon Camlock Fittings