Shop All Push-to-Connect Tube Fittings
Dixon
Brass Nylon/Brass Push-In, 1/4", Male, 1/4", Elbow, 1/4" Tube Size
Mfr # 31095614
Zoro # G7152726
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 1/4"
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/4"
- Specific Pipe Fitting Shape Elbow
Product Information
- Brand Dixon
- MFR # 31095614
- Zoro # G7152726
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon/Brass Push-In,1/4",Male,1/4",Elbow |
Tube Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Material | Brass |
Fitting Side A Type | NPT |
Fitting Side B Type | Push In |
Finish/Coating | Nickel-Plated |
Description
Brass, Nickel-Plated, NPT, Push In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD High Profile Actuator Unit with Legs for #4 Old Style Black with Disc, Chain, Clip and Grommet (T02022)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/FPM, FPT x FPT (BFAS1010TFS)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- DIXON Brass Legris Nylon/BrassPush-In, 3/8" Male 1/4", 3/8" Tube Size (31756014)
- DIXON Ferrule, 0.562 in Nominal, 1 in L, Brass, Domestic (BFM562)
- DIXON Brass Elbow, 3/8" Tube Size (31096018)
- DIXON Brass Nylon/Brass Push-In, 3/8", Male, 1/4", Elbow, 3/8" Tube Size (31096014)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPTF x Hose Barb, Brass, Domestic (1290808C)
- DIXON Boss Hose Stem, 1-1/4 in, MNPT x Hose Shank, 316 SS, Domestic (RMS16)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/4" x 10-32 (PT1/4-U)
- Dixon Push-to-Connect Tube Fittings