Shop All Push-to-Connect Tube Fittings
Dixon
Brass Legris Nylon/Brass Push-In, 1/4" Male 1/8, 1/4" Tube Size
Mfr # 31755611
Zoro # G7143109
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 1/4"
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Shape Connector
Product Information
- Brand Dixon
- MFR # 31755611
- Zoro # G7143109
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Legris Nylon/Brass Push-In,1/4" Male 1/8 |
Tube Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Specific Pipe Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Side A Type | NPT |
Fitting Side B Type | Push In |
Finish/Coating | Nickel-Plated |
Description
Brass, Nickel-Plated, NPT, Push In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit - (134742)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- MADE TO MATCH FLBELL582 5/8" OD Comp Bell Flange (FLBELL582)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- DIXON Ferrule, 0.687 in Nominal, 1 in L, Brass, Domestic (BFM687)
- DIXON Boss Ground Joint Spud, 2 in, MNPT, Iron, Domestic (GM28)
- DIXON Tuff-Lite Branch Tee, 3/8 in Nominal, Hose Run x Hose Branch End Style, Nylon, Domestic (TSSS333)
- DIXON Boss Wing Nut, 1-1/4 x 1-1/2 in Nominal, Iron (B17)
- SHARKBITE MALE CONNECTOR 1/2"" CTS (25631)
- Dixon Push-to-Connect Tube Fittings