Shop All Gate Valves
Dixon
Brass Gate Valve, 1-1/4"
Mfr # BGV125
Zoro # G6544767
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Brass
Product Information
- Brand Dixon
- MFR # BGV125
- Zoro # G6544767
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Brass |
Item | Brass Gate Valve,1-1/4" |
Description
Brass Gate Valve,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hose Assy (971-0250)
- PFISTER Pfister Aer S/A Fwl245-Ser Tb (941-465Y)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5355)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7150201)
- DIXON Single Hydrant Gate Valve with Hand Wheel, 2-1/2 in Nominal, Female NH NST x Male NH NST End Style, (HGVW250F)
- DIXON Wedge Disc Gate Valve, 1.5"FNPTx1.5"MNST (WDGV150F)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- DIXON Brass Gate Valve, 4" (BGV400)
- DIXON BR Angle Valve, FNPT Inlet 1-1/2" (AV150-I)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- Dixon Valves