Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Fluid, ID 1.225"
Mfr # BFMW1225
Zoro # G6554777
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1.22"
- Material Brass
Product Information
- Brand Dixon
- MFR # BFMW1225
- Zoro # G6554777
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1.22" |
Material | Brass |
Item | Brass Ferrules for Fluid,ID 1.225" |
Description
Brass Ferrules for Fluid,ID 1.225 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI Quick Coupler Plug 1/2" 40Ph (40PH)
- DIXON Worm Gear Clamp HSS, 5-40/64", 8-32/64" (HSS128)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke (218-357)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- DIXON Barb X Thread 3/4 in Hose I.D, 1-1/16"-12 Thread (2881217SS)
- SMC Y Branch, 3/16 in., TubexMale BSPT (KQ2U05-02AS)
- Dixon Hose Fittings