Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Fluid, ID 1.150"
Mfr # BFMW1150
Zoro # G6554786
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1.15"
- Material Brass
Product Information
- Brand Dixon
- MFR # BFMW1150
- Zoro # G6554786
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1.15" |
Material | Brass |
Item | Brass Ferrules for Fluid,ID 1.150" |
Description
Brass Ferrules for Fluid,ID 1.150 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 800mm (SPA800)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- DIXON Swivel 3/8" Hose I.D, 1/4"-18 Thread (2710604C)
- DIXON PushOn Hose, Mender, 1/2" (2960808C)
- DIXON Barb X Thread 3/8 in Hose I.D, 9/16"-18 Thread (2880609SS)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- DIXON Dixon Hose, Mender Stainless, 1" (RDM11)
- DIXON Reusable Hose Fitting, 1/2 in Nominal, MNPT End Style, 360 Brass Alloy (1838158K)
- Dixon Hose Fittings