Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Air/Fluid, ID 0.718"
Mfr # BFM718
Zoro # G6565870
product price: $0.96
/ea
Sold in multiples of 50 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.72"
- Material Brass
Product Information
- Brand Dixon
- MFR # BFM718
- Zoro # G6565870
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 0.72" |
Material | Brass |
Item | Brass Ferrules for Air/Fluid,ID 0.718" |
Description
Brass Ferrules for Air/Fluid,ID 0.718 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- TOMPKINS Hydraulic Fitting-Stainless16FJ-20MJ-SS (SS-2406-16-20-FG)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 15 HPD)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/2"-14 Thread (2720608C)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 1/2" (2720808C)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2741212C)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- MILTON INDUSTRIES M. Hex Nipple, 1/2" x 1/2" NPT (647-2)
- Dixon Push On Hose Fittings