Shop All Brass Pipe Fittings
Dixon
Brass Dryseal Nipple, MNPTF x MNPTF, 1/4" Pipe Size
Mfr # 3700404C
Zoro # G6563901
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPTF x MNPTF
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 3700404C
- Zoro # G6563901
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Overall Pipe Length | 1.38" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPTF x MNPTF |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Item | Dryseal Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Fitting Connection Type | MNPTF |
Temp. Range | -65 Degrees to 250 Degrees F |
Max. Pressure | 1000 psi |
Description
Hex Nipple,1/4 In.,NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Right Hand, Trip Lever, Metal (738494-0020A)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- RIDGID Deluxe Flaring Tool (458R)
- SLOAN Royal 111 Ybc Flush Valve (3910049)
- DIXON Hex Nipple, 2 x 1-1/2 in Nominal, MNPT x Male NST, Cast Brass, Domestic (DMH2015F)
- DIXON Long Pipe Nipple, 1/4-18 Nominal, 5 in L, Brass, MNPT End Style, Import (1660450C)
- DIXON Siamese Connection Back Outlet Single Clapper, 2-1/2 x 4 in, Female NST NH x FNPT, Brass, Domestic (SCS4025F)
- DIXON Bulkhead Anchor Coupler, 1/8 in x 5/8-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH2)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 3/4" Pipe Size (3701212C)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass, Domestic (CSES150F)
- THRIFCO PLUMBING 1 Inch Brass Coupling (5318022)
- Dixon Fittings