Shop All Ball Valves
Dixon
Brass Diverting 3Way BalL, Valve, T, 1"
Mfr # BBV100DTW
Zoro # G6556700
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Style 3-Way
- Handle Type Quarter Turn
- Ball Material Chrome Plated Brass
Product Information
- Brand Dixon
- MFR # BBV100DTW
- Zoro # G6556700
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | 3-Way |
Handle Type | Quarter Turn |
Ball Material | Chrome Plated Brass |
Stem Type | Blowout Proof |
Item | Brass Diverting 3Way BalL,Valve,T,1" |
Ball Valve Product Group | Manual |
Valve Structure | Standard Port |
Temp. Range | Maximum Temperature: 366 Degrees F |
Max. Pressure | 400 psi WOG, 150 psi |
Connection Type | FNPT x FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Stem Material | PTFE |
Description
Brass Diverting 3Way BalL,Valve,T,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-3/8" x 1/4" Tube OD (ZUSA-PTC-PBT-550)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- BRASS CRAFT SERVICE PARTS Brass Craft Service Parts 250080 Master Plumber Universal Lavatory Pop Up Ball Rod Assembly (250080)
- DIXON Mini Ball Valve, 1/4", NPT (MBV25)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON SS Ball Valve Full Port, Locking, 2" (SSLBV200)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- DIXON SS Ball Valve, Full Port, 3/8" (SSBV38)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WMN2)
- Dixon Valves