Shop All Brass Pipe Fittings
Dixon
Brass Discontinued, FNPT, 1/2" Pipe Size
Mfr # 3220808C
Zoro # G6544198
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 3220808C
- Zoro # G6544198
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Discontinued |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | Tee |
Description
FNPT Tee,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388745-CP)
- ELKAY Elkay Bublr-.4Gpm Satin Satin (51546C)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- APOLLO VALVES Ball Valve, 2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10801)
- DIXON Reducing Hex Nipple, 2 x 2-1/2 in Nominal, 1-15/32 in L, Brass, FNPT x Male NH NST End Style, Domest (FM2025F)
- DIXON The Right Connection Domestic Double Reducer Hex Nipple, 2 x 1-1/2 in, MNPT x MNST, Cast Brass, Dome (DMH2015F-D)
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/4" Pipe Size (1720404C)
- DIXON Hex Nipple, 1-1/2 in Nominal, FNPT x Male NST, Cast Brass, Domestic (FM1515F)
- DIXON DBL MALE 1.5 in MNPT x 1.5 in MNST BRASS HEX (DMH1515F)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 3/4" Pipe Size (3041212C)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/4" Pipe Size (706125-04)
- Dixon Brass Pipe Fittings