Shop All Brass Pipe Fittings
Dixon
Brass Ball Seat to Male Pipe Adapters, 1/4" Pipe Size
Mfr # 1720404C
Zoro # G6547460
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Union
- Overall Pipe Length 1-1/4"
Product Information
- Brand Dixon
- MFR # 1720404C
- Zoro # G6547460
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Overall Pipe Length | 1-1/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Union |
Item | Ball Seat to Male Pipe Adapters |
Max. Pressure | 1000 psi |
Temp. Range | -65 Degrees to 250 Degrees F |
Description
Male NPSM,1/4 In.xNPTF,1/4 In.,Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Stainless Steel Utility Sink W/Faucet 8" Backsplash, 24"x24"x12" Deep (C1T242412-WM)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- ROHL Push Drain With Overflow (5447ULB)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 1/4" Pipe Size (3700404C)
- DIXON Reducing Hex Nipple, 2 x 2-1/2 in Nominal, 1-15/32 in L, Brass, FNPT x Male NH NST End Style, Domest (FM2025F)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 1/2" Pipe Size (3040808C)
- DIXON Pin Rack Nipple, 2-1/2 in Nominal, MNPT x Male NST, Brass, Domestic (PRN250F)
- DIXON DBL MALE 1.5 in MNPT x 1.5 in MNST BRASS HEX (DMH1515F)
- DIXON The Right Connection Domestic Double Reducer Hex Nipple, 2 x 1-1/2 in, MNPT x MNST, Cast Brass, Dome (DMH2015F-D)
- ANDERSON METALS Elbow Brass 45 Deg Fpt 3/4 (738107-12)
- Dixon Fittings