Shop All Fire Hose Accessories
Dixon
BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL
Mfr # SM150F
Zoro # G6557175
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1-1/2" x 1-1/2"
- Pipe Size - Nominal 1-1/2"
- Pipe Type Same Size
Product Information
- Brand Dixon
- MFR # SM150F
- Zoro # G6557175
- UPC # 00089109717996
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Pipe Size - Nominal | 1-1/2" |
Details
Item | Swivel to Adapters-Pin Lug |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Pipe Type | Same Size |
Description
BR FNST,1-1/2 In.,SwivelxMNPT,1-1/2 In.,PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4RL)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- DIXON V Swing Hose Reel, Wall Mount (FHR-V2)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- DIXON Single Jacket Fire Hose, 1-1/2 in, NST NH, 25 ft L, 225 psi Working, Polyester (A515-25RAF)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- Dixon Fire Protection