Shop All Hose Clamps
Dixon
BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64"
Mfr # B29
Zoro # G7136109
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Minimum O.D. 2 3/4 in
- Clamp Band Material Iron
- For Hose Maximum O.D. 3 1/16 in
- Number of Bolts 4
- Finish/Coating Zinc Plated
Product Information
- Brand Dixon
- MFR # B29
- Zoro # G7136109
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
For Hose Minimum O.D. | 2 3/4 in |
Clamp Band Material | Iron |
For Hose Maximum O.D. | 3 1/16 in |
Number of Bolts | 4 |
Finish/Coating | Zinc Plated |
Material Grade | 32510 |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- MILES LUBRICANTS Compressor Lubricant POE-LT 32, 1 gal, PK4 (MSF2041005)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON HS Series Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HS152)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- Dixon Hose Fittings