Shop All Hose Clamps
Dixon
BossClamp 4Bolt, IR 1-1/2", 2"- 2-14/64"
Mfr # B22
Zoro # G7136906
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Band Material Iron
- For Hose Maximum O.D. 2 3/16 in
- Finish/Coating Zinc Plated
- Number of Bolts 4
- Material Grade 32510
Product Information
- Brand Dixon
- MFR # B22
- Zoro # G7136906
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Clamp Band Material | Iron |
For Hose Maximum O.D. | 2 3/16 in |
Finish/Coating | Zinc Plated |
Number of Bolts | 4 |
Material Grade | 32510 |
For Hose Minimum O.D. | 2 in |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- LANG TOOLS Standard Schrader Hose Assembly with Quick Coupler Plug (71318)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- DIXON Worm Gear Clamp HSS, 3-36/64", 4-32/64" (HSS64)
- VELVAC Saddle Muffler Clamp, 1 3/4" (022048)
- Dixon Hose Clamps