Shop All Hose Clamps
Dixon
BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64"
Mfr # BU9
Zoro # G7149950
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 2
- For Hose Maximum O.D. 1 5/16 in
- Finish/Coating Zinc Plated
- Clamp Band Material Carbon Steel
- For Hose Minimum O.D. 1 3/16 in
Product Information
- Brand Dixon
- MFR # BU9
- Zoro # G7149950
- Country of Origin China
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Number of Bolts | 2 |
For Hose Maximum O.D. | 1 5/16 in |
Finish/Coating | Zinc Plated |
Clamp Band Material | Carbon Steel |
For Hose Minimum O.D. | 1 3/16 in |
Description
Steam Hose Clamp, Number of Bolts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International08MBSPT-08FBSPPX 90 (3827-08-08)
- AIGNEP USA Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5 (50115N-5-M5-PK5)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (BBEF121616)
- DIXON Worm Gear Clamp HS, 1-52/64", 2-4-8/64" (HS36)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- DIXON Clockwise Spiral Clamp, 4" (SC400)
- DIXON Quick Worm Gear Clamp, 2" - 10", Style LS (LS152)
- DIXON Heavy Duty TBolt Clamp, 2.250"-2.5625", SS (HSTBC250)
- DIXON Worm Gear Clamp HS, 2-36/64", 3-32/64" (HS48)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ12)
- Dixon Hose Fittings