Shop All Universal Couplings
Dixon
Boss Male Stem Steel, 1" NPT x 1"
Mfr # MS11
Zoro # G6551968
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # MS11
- Zoro # G6551968
- Country of Origin United States
- Category Universal Couplings
Details
Basic Pipe Fitting Material | Metal |
Item | Boss Male Stem |
Description
Boss Male Stem Steel,1 In. NPT x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- FAG BEARINGS FAG-6015 2Z, Deep Groove Ball Bear, SRow 90140Mm, 6015 2Z (6015 2Z)
- SKF SKF-6019, Single Row Ball Brgs, 6019 (6019)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/4" (L190114)
- DIXON Air King, MNPT End, 3/4" (GAM7)
- DIXON Air King, Triple Connection (AM10)
- DIXON Air King Hose, End Iron, 3/4" (AM6)
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- DIXON Air King Universal Swivel, Male NPT, 1/2" (AM2SWIV)
- DIXON Air King FNPT End, 1/2" (GAM3)
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- Dixon Hose Fittings