Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Female Spud Steel, 1"
Mfr # GB13
Zoro # G6561068
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Spud Connection Type NPT; NPSM
- Temp. Range 0 Degrees F to 450 Degrees F
Product Information
- Brand Dixon
- MFR # GB13
- Zoro # G6561068
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Spud Connection Type | NPT; NPSM |
Temp. Range | 0 Degrees F to 450 Degrees F |
Material Grade | 1215 |
Spud Gender | Female Spud |
Fitting Material | Steel |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material Steel, Thread Size 1 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- BSC PREFERRED Belt, B/5L, 21/32 x 47in OC (B44/5L470)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- SENQCIA INSPIRE SERIES 80Pcp Perfect Coat Plus Ii Cl Cp ASME/ANSI Std RllrChn Sgl 1" Pit, PK5 (80PCP2CL)
- DIXON Swivel 3/8" Hose I.D, 1/4"-18 Thread (2710604C)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- DIXON Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1040404C)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- DIXON Boss GroundJoint, Female Spud, Steel, 1/2" (GB3)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 5/32" x 10-32 (NSC5/32-U)
- Dixon Hose Fittings