Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Double Spud Steel, 1"
Mfr # GDB13
Zoro # G6561077
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1 in, 3/4 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Fitting Material Iron
- Hex Head Size 1 7/8 in
Product Information
- Brand Dixon
- MFR # GDB13
- Zoro # G6561077
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1 in, 3/4 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Fitting Material | Iron |
Spud Gender | Double Spud |
Spud Connection Type | NPSM |
Temp. Range | 0 Degrees F to 450 Degrees F |
Material Grade | 1215 |
Description
Ground Joint Spud, Spud Connection Type NPSM, Spud Gender Double Spud, Fitting Material Iron, Thread Size 1 in, 3/4 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- FESTO Rod Clevis SG-M12X1, 25 (SG-M12X1,25)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- DIXON Barb X Thread 3/8 in Hose I.D, 9/16"-18 Thread (2880609SS)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- DIXON Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (1290604C)
- FESTO Push-In Bulkhead Fitting QSSF-1/8-6-B (QSSF-1/8-6-B)
- Dixon Hose Fittings