Shop All Hose Clamps
Dixon
Boss Clamp, 6 Bolt, IR 4", 4-40/64"- 5"
Mfr # B45
Zoro # G7137000
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Maximum O.D. 5 in
- Clamp Band Material Iron
- For Hose Minimum O.D. 4 5/8 in
- Number of Bolts 6
- Finish/Coating Zinc Plated
Product Information
- Brand Dixon
- MFR # B45
- Zoro # G7137000
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
For Hose Maximum O.D. | 5 in |
Clamp Band Material | Iron |
For Hose Minimum O.D. | 4 5/8 in |
Number of Bolts | 6 |
Finish/Coating | Zinc Plated |
Description
Steam Hose Clamp, Number of Bolts 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SEHT43AFTN Coated C-6 Carbide Face Mill Insert (6017-0432)
- DODGE F4B-E-103R Type E-Xtra Flange Bearing, 4-Bolt Base (059148 1-3/16 TYP E FB 4BT)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER SBF0060DZ10B, Pressure Line, 10 micron, Outside-In (MF0060419)
- PARKER 3/8" Compression 316 SS Cap (6 FNL-SS)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON PinchOn DoubleEar Clamp, 3/4", 0.638-0.787 (1720)
- DIXON TBolt, Clamp SS Bolt, 2.094", 2.312" (STBC225)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- Dixon Hose Clamps