Shop All Hose Clamps
Dixon
Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64"
Mfr # B4
Zoro # G7136425
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 2
- For Hose Minimum O.D. 15/16 in
- Material Grade 32510
- Finish/Coating Zinc Plated
- Clamp Band Material Carbon Steel
Product Information
- Brand Dixon
- MFR # B4
- Zoro # G7136425
- Country of Origin China
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Number of Bolts | 2 |
For Hose Minimum O.D. | 15/16 in |
Material Grade | 32510 |
Finish/Coating | Zinc Plated |
Clamp Band Material | Carbon Steel |
For Hose Maximum O.D. | 1 1/16 in |
Description
Steam Hose Clamp, Number of Bolts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8392, Pressure Line, 10 micron, Outside-In (MF0061233)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- WILKERSON Filter Element .01 Micron (MTP-95-551)
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- DIXON Worm Gear Clamp, HSS 3-4/64", 4" (HSS56)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- DIXON Worm Gear Clamp, HSS, 1-56/64", 5" (HSS72)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- BREEZE Hose Clamp, Liner, SAE 60, Zinc, PK10 (9260H)
- Dixon Hose Fittings