Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 5/8", NPT
Mfr # 1291006C
Zoro # G1399055
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 5/8 in
- Fitting Size 5/8 in x 3/8 in
- Barb Size 5/8 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # 1291006C
- Zoro # G1399055
- Country of Origin Taiwan, Province of China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 5/8 in x 3/8 in |
Barb Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Brass x Brass |
For Hose I.D. | 5/8 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Max. Pressure | Not Rated |
Fitting Style | Barb |
Fitting Shape | 90 Degrees Elbow |
Vacuum Rating | Not Rated |
Reusable | Yes |
Material Grade | C36000 |
Includes Shut Off | No |
Thread Type | NPT |
Fitting Movement | Rigid |
Nipple Grip Type | Hex |
Material | Brass |
Description
Barbed Hose Fitting, For Hose I.D. 5/8 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Vacuum Rating Not Rated, Hex, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C36000, Reusable Yes, No, Thread Size 3/8 in, Thread Type NPT, 5/8 in x 3/8 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5678)
- FESTO Standards-Based Cylinder DSBC-40-300-PPVA-N3 (DSBC-40-300-PPVA-N3)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- SLOAN Etf450A Splash Proof Junction Box (3365000)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040812C)
- DIXON Hose Mender, 1-1/2 in, Hose Shank, 316 SSss Steel (RDM21)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (STB35CS)
- DIXON Hose Barb, 3/8 x 1/2 in, MNPT Swivel x Hose Barb, Brass, Domestic (1030806C)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290804SS)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- Dixon Hose Fittings