Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/8", NPTF
Mfr # 1040604SS
Zoro # G1398976
original price:
$21.65
23% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 3/8 in
- Fitting Size 3/8 in x 1/4 in
- Barb Size 3/8 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # 1040604SS
- Zoro # G1398976
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 1/4 in |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4 in |
Overall Length | 1.66 in |
Hex Head Size | 5/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, 303 Stainless Steel, Overall Length 1.66 in, Reusable Yes, No, Not Rated, Thread Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-24-16)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-39 (MFC-39)
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- DIXON Hose Mender, 1-1/2 in, Hose Shank, 316 SSss Steel (RDM21)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- DIXON 3/4" x 1/2" NPT 316 SS Insert (RN46)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (KHN221)
- DIXON Barbed Hose Fitting, Hose ID 12", N/A (STV120)
- FLEXZILLA Pro Air Hose Reusable Fitting, 1/2" Barb (RP900500)
- Dixon Hose Fittings