Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3", BSPT
Mfr # RST35A
Zoro # G1396438
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3 in
- Fitting Size 3 in x 3 in
- Barb Size 3 1/32 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # RST35A
- Zoro # G1396438
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 3 in |
Barb Size | 3 1/32 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Thread Size | 3 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 3 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x BSPT |
Hose Fitting B Connection Type | BSPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Max. Pressure | Not Rated |
Fitting Style | Nipple |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Thread Type | BSPT |
Vacuum Rating | Not Rated |
Reusable | Yes |
Includes Shut Off | No |
Nipple Grip Type | No Knurl |
Material | 316 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type BSPT, 316 Stainless Steel, Reusable Yes, No, Thread Size 3 in, Thread Type BSPT, 3 in x 3 in, Male x Male, Hose Barb x BSPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40BS11H X 1/2)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- DAYTON Ind Link Single Strand Offset (2YED3)
- COILHOSE PNEUMATICS Filter W/Metal Bowl Sight Glass 1/4" (CO 26F2-S)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Push-Lock Hose Barb x Quick-Connect, Brass (2DB2-B)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1770808SS)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC4035)
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/2" Barb (RP901500)
- Dixon Hose Fittings