Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 2", N/A
Mfr # FST25CS
Zoro # G1425497
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 2 in
- Fitting Size 2 in x 2 in
- Barb Size 2 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # FST25CS
- Zoro # G1425497
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 2 in x 2 in |
Barb Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Thread Size | 2 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 2 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Flange |
Hose Fitting B Connection Type | Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Nipple Grip Type | No Knurl |
Fitting Movement | Rigid |
Includes Shut Off | No |
Vacuum Rating | Not Rated |
Fitting Shape | Straight |
Reusable | Yes |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Flange, Steel, Reusable Yes, No, Thread Size 2 in, Thread Type N/A, 2 in x 2 in, Male x Genderless, Hose Barb x Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder12mm Bre, 15mm Stroke (CDQ2B12-15DCMZ)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- ZORO SELECT Reservoir Breather, Miniature (24W707)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-25-MPB (P30-5MGT-25-MPB)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290604SS)
- DIXON Barbed Hose Fitting, Hose ID 4", BSPT (RST40A)
- DIXON Barbed Hose Fitting, Hose ID 1-1/4", NPT (STC15CS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040806C)
- DIXON Hose Barb, 5/8-18 x 5/16 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1440510K)
- FESTO Barbed Fitting N-M5-PK-3 (N-M5-PK-3)
- Dixon Hose Barb Fittings