Shop All Hose Barb Fittings
This Product is Discontinued
Dixon
Barbed Hose Fitting, Hose ID 1/8", N/A (Discontinued)
Mfr # 1790202SS
Zoro # G1978637
This Product is Discontinued
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/8 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 1/8 in x 1/8 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # 1790202SS
- Zoro # G1978637
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/8 in x 1/8 in |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Barb Size | 1/8 in |
Thread Size | 1-1/4 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
For Hose I.D. | 1/8 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Vacuum Rating | Not Rated |
Fitting Shape | Tee |
Max. Pressure | Not Rated |
Fitting Movement | Rigid |
Fitting Style | Splicer |
Reusable | Yes |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Max. Working Pressure @ 70 F | Not Rated |
Description
Barbed Hose Fitting, For Hose I.D. 1/8 in, Rigid, Fitting Shape Tee, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 1-1/4 in, Thread Type N/A, 1/8 in x 1/8 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.