Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/4", NPT
Mfr # 1290402SS
Zoro # G1983196
original price:
$18.47
10% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1/4 in x 1/8 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # 1290402SS
- Zoro # G1983196
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 1/8 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Barb Size | 1/4 in |
Hex Head Size | 5/8 in |
Thread Size | 1/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 1/8 in, Thread Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT, 3/8-18, Pipe Plug (2082-6S)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 460V, 48Y, Em3736H (3736H)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (1291612C)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (AST20)
- DIXON Barbed Hose Fitting, Hose ID 4", BSPT (RST40A)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End (FMS144)
- Dixon Hose Barb Fittings