Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/2", NPT
Mfr # KHN431
Zoro # G0201278
original price:
$13.93
12% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 1/2 in
- Fitting Size 1/2 in x 3/8 in
- Barb Size 1/2 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # KHN431
- Zoro # G0201278
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 1/2 in |
Hex Head Size | 7/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, 1215, Reusable Yes, No, Thread Size 1/2 in, Thread Type NPT, 1/2 in x 3/8 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc (00156ET3E56-S)
- LUBESITE Feeder, Grease, 6 Oz (360)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-252-4FP)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- DIXON Hose Mender, 1-1/2 in, Hose Shank, 316 SSss Steel (RDM21)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STV40CS)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPTF (1040404SS)
- DIXON Hose Barb, 1/2-14 x 1/2 in Nominal, MNPT x Hose Barb, 303 SS, Domestic (2720808SS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- Dixon Hose Barb Fittings