Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/2", NPT
Mfr # 1290808SS
Zoro # G1986145
original price:
$19.55
16% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/2 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1/2 in x 1/2 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # 1290808SS
- Zoro # G1986145
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Barb Size | 1/2 in |
Hex Head Size | 3/4 in |
Thread Size | 1/2 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 1/2 in, Thread Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 100R-10-Standard: 100 Chain Size, 10 Ft, 131540 (131540)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- BANDO 3M Ht Timing Belt, 168-3M-6 (168-3M-6)
- DAYTON AX144 Cogged V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L263)
- DIXON Barbed Hose Mender, 316 SS, 1/4" ID, Male (RDMA)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- DIXON Hose Barb, 1-1/16-14 x 3/4 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1441217K)
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (2720604CBC)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- WESTERN ENTERPRISES Western Enterprises 312-20 Barbed Hose Nipples; Brass (312-20)
- Dixon Hose Barb Fittings