Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 12", N/A
Mfr # STV120
Zoro # G0199519
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 12 in
- Fitting Size 12 in x 12 in
- Hose Fitting A Connection Type Hose Barb
- Barb Size 12 in
Product Information
- Brand Dixon
- MFR # STV120
- Zoro # G0199519
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 12 in x 12 in |
Barb Size | 12 in |
Hose Fitting A Size | 12 in |
Hose Fitting B Size | 12 in |
Thread Size | 12 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 12 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Grooved |
Hose Fitting B Connection Type | Grooved |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Includes Shut Off | No |
Fitting Style | Nipple |
Fitting Movement | Rigid |
Nipple Grip Type | No Knurl |
Fitting Shape | Straight |
Max. Pressure | Not Rated |
Vacuum Rating | Not Rated |
Reusable | Yes |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 12 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 12 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 12 in, Hose Fitting B Size 12 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Grooved, Steel, Reusable Yes, No, Thread Size 12 in, Thread Type N/A, 12 in x 12 in, Male x Genderless, Hose Barb x Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ12)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251452, Pressure Line, 5 micron, Outside-In (MF0060200)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN431)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STB40CS)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040808SS)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (KHN662)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (KRN1210)
- Dixon Hose Fittings