Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/2", N/A
Mfr # 1790808SS
Zoro # G1984657
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/2 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 1/2 in x 1/2 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # 1790808SS
- Zoro # G1984657
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Barb Size | 1/2 in |
Thread Size | 3/8 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
For Hose I.D. | 1/2 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Includes Shut Off | No |
Fitting Shape | Tee |
Reusable | Yes |
Fitting Style | Splicer |
Max. Pressure | Not Rated |
Fitting Movement | Rigid |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Max. Working Pressure @ 70 F | Not Rated |
Material | 303 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Tee, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 3/8 in, Thread Type N/A, 1/2 in x 1/2 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x5/8)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6653921149)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- REELCRAFT Hose, 3/8 In x 30 ft. (S601011-30)
- DIXON Barbed Hose Fitting, Hose ID 12", N/A (STV120)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- DIXON Barbed Hose Fitting, Hose ID 3/16", NPTF (1040304C)
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- DIXON Hose Barb, 3/8-24 x 1/4 in Nominal, FUNF x Hose Barb, Brass, Domestic (2920406C)
- DIXON F Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Standard Hose Barb x Quick-Connect, Steel (3FS3)
- CAMPBELL Male Adapter, 1 x 1 In, Red Brass (MAB 4)
- Dixon Hose Fittings