Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 10", N/A
Mfr # FST100
Zoro # G1423923
original price:
$598.06
5% off
new price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 10 in
- Fitting Size 10 in x 10 in
- Barb Size 10 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # FST100
- Zoro # G1423923
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 10 in x 10 in |
Barb Size | 10 in |
Hose Fitting A Size | 10 in |
Hose Fitting B Size | 10 in |
Thread Size | 10 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 10 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Flange |
Hose Fitting B Connection Type | Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Fitting Movement | Rigid |
Vacuum Rating | Not Rated |
Includes Shut Off | No |
Fitting Shape | Straight |
Reusable | Yes |
Nipple Grip Type | No Knurl |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 10 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 10 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 10 in, Hose Fitting B Size 10 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Flange, Steel, Reusable Yes, No, Thread Size 10 in, Thread Type N/A, 10 in x 10 in, Male x Genderless, Hose Barb x Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- SPEAKMAN Hot and Cold Cartridge Repair, SB-1811 (RPG05-0914)
- SKF Radial Ball Bearing, Sealed, 50mm Bore Dia (6210 2RS JEM)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- DIXON 45Deg Hose Elbow, 3/8 in, MNPT x Hose Barb, Brass, Domestic (1390606C)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1041208C)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPTF (1040404SS)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- Dixon Hose Fittings