Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1", NPT
Mfr # AST10
Zoro # G1987983
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Aluminum x Aluminum
- For Hose I.D. 1 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1 in x 1 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # AST10
- Zoro # G1987983
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 1 in |
Barb Size | 1 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Aluminum x Aluminum |
For Hose I.D. | 1 in |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Movement | Rigid |
Max. Pressure | Not Rated |
Fitting Style | Nipple |
Vacuum Rating | Not Rated |
Reusable | Yes |
Thread Type | NPT |
Includes Shut Off | No |
Fitting Shape | Straight |
Material Grade | 6061 |
Nipple Grip Type | Knurled |
Material | Aluminum |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Vacuum Rating Not Rated, Knurled, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 6061, Reusable Yes, No, Thread Size 1 in, Thread Type NPT, 1 in x 1 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- BESTORQ 220J12 Micro V Belt, 22 in Pitch Length, 1.104 in Top Width, 12 Ribs (220J12)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- LINKBELT Spherical Roller Bearing (A22196S)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STB50)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (STB35CS)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End (FF66)
- Dixon Hose Barb Fittings