Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1", NPT
Mfr # 1291612C
Zoro # G1396422
original price:
$17.00
7% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 1 in
- Fitting Size 1 in x 3/4 in
- Barb Size 1 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # 1291612C
- Zoro # G1396422
- Country of Origin Taiwan, Province of China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in x 3/4 in |
Barb Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Brass x Brass |
For Hose I.D. | 1 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Max. Pressure | Not Rated |
Fitting Style | Barb |
Material Grade | C36000 |
Nipple Grip Type | Hex |
Fitting Movement | Rigid |
Reusable | Yes |
Includes Shut Off | No |
Thread Type | NPT |
Fitting Shape | 90 Degrees Elbow |
Vacuum Rating | Not Rated |
Material | Brass |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C36000, Reusable Yes, No, Thread Size 3/4 in, Thread Type NPT, 1 in x 3/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-40-80-P-A-KF (DFM-40-80-P-A-KF)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-215 RESALE (126061 INS SCM 215)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto (6K321)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040806C)
- DIXON King Nipple, NPT Threaded Stainless, 2" (RST25)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", NPT (STC3035)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- DIXON Hose Barb, 3/8-24 x 1/4 in Nominal, FUNF x Hose Barb, Brass, Domestic (2920406C)
- DIXON Barbed Hose Fitting, Hose ID 1-1/4", NPT (STC15CS)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM64-25K)
- Dixon Hose Barb Fittings