Shop All Push On Hose Fittings
Dixon
Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread
Mfr # 2740604C
Zoro # G1987886
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 1/4"-18
- Thread Type NPTF
Product Information
- Brand Dixon
- MFR # 2740604C
- Zoro # G1987886
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hex Head Size | 5/8 in |
Hose Fitting A Size | 3/8 in |
Barb Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hex Size | 5/8" |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPTF |
Max. Working Pressure @ 70 F | 350 psi |
Fitting Shape | Straight |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | NPTF |
Reusable | No |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Female |
Fitting Movement | Rigid |
Item | Push-On Hose Fitting |
Fitting Material | Brass x Brass |
Material Grade | C36000 |
Max. Working Pressure | 350 psi |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF10B (CF10B)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2PT25SN)
- SCHNEIDER ELECTRIC Motion servo drive, Lexium 32, 30A, three phase, supply voltage 208 to 480V, 3kW (LXM32MD30N4)
- BESTORQ Bestorq Timing Belt Model 174-3M-15 - 6.85 in Outside Length - 0.59 in Top Width (174-3M-15)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 1/2" (2720808C)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- Dixon Hose Fittings