Shop All Push On Hose Fittings
Dixon
Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread
Mfr # 2720604C
Zoro # G1987728
original price:
$2.33
6% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 1/4"-18
- Thread Type NPTF
Product Information
- Brand Dixon
- MFR # 2720604C
- Zoro # G1987728
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Hex Head Size | 9/16 in |
Fitting Size | 3/8 in x 1/4 in |
Barb Size | 3/8 in |
Hex Size | 9/16" |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPT |
Max. Working Pressure @ 70 F | 350 psi |
Hose Fitting B Connection Type | NPT |
Material Grade | C36000 |
Fitting Material | Brass x Brass |
Fitting Movement | Rigid |
Max. Working Pressure | 350 psi |
Item | Push-On Hose Fitting |
Reusable | No |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 9/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2578)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- PARKER Compressed Air Filter (AOPX015CNFX)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON 2-1/2" NPT 316 SS Combination Nipple Threaded (RST30)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- DIXON King Combo SS Nipple, 3/4", NPT, 1/2" (RST0501)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-35AS)
- Dixon Hose Fittings