Shop All Quick Connect Fittings
Dixon
Barb to Thor Coupler, Barb, 1/2, Steel
Mfr # 4PS4
Zoro # G1958503
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Product Information
- Brand Dixon
- MFR # 4PS4
- Zoro # G1958503
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Max. Outside Dia. | 1 9/16 in |
Overall Length | 3 15/16 in |
Hose Fitting Size | 1/2 in |
Barb Size | 1/2 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Band Splices, 301 SS Band, 10 pcs. (4008)
- SKF SKF 6303 2RSJEM, Single Row Ball Bearings (6303 2RSJEM)
- DYNASWIVEL Single Pivot, Dynaswivel, 1/2" NPT (95592)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- DIXON E-Series, FeMNPT 1", Coupler 1", BR (8EF8-B)
- DIXON DF Series Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Disconnect Coupler x NPTF, (3FF3-S)
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", BR (1HF1-B)
- DIXON AirChief Coupler, 1/4", Hose, 1/4", BR (DC2042)
- DIXON Industrial Male Plug SS 1/4, NPTF, 3/8" (D2M3-S)
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- AIRSPADE Extension, with Coupler, 5 ft. L (HT120)
- Dixon Quick Connect Fittings