Shop All Quick Connect Fittings
Dixon
Barb to Bowes Nipple, Barb, 1/2, Steel
Mfr # N4S6-LS
Zoro # G0441436
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 3/4"
Product Information
- Brand Dixon
- MFR # N4S6-LS
- Zoro # G0441436
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Coupling Size | 1/2 in |
Barb Size | 3/4 in |
Hose Fitting Size | 3/4 in |
Overall Length | 4 15/16 in |
Max. Outside Dia. | 1 7/16 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, Steel (D3M3)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4FF4)
- DIXON Boss Male Stem Iron, 3"NPT x 3" (MS36)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, SS (D3M3-S)
- DIXON AirChief Fem NPT, 3/4", Coupler, 1/2"ST (DC1026)
- DIXON WSeries Female, NPT 1", Coupler 1", BR (8WF8-B)
- DIXON N Bowes Interchange Bowes Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4NF6)
- BRECO Socket, Dr Series, FPT, Brass, 1/8" (DR21-1F)
- Dixon Hose Fittings