Shop All Band Clamps
Dixon
Band Clamp Preformed, F 1" ID
Mfr # F4
Zoro # G6546121
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixon
- MFR # F4
- Zoro # G6546121
- Country of Origin United States
- Category Band Clamps
Details
Item | Band Clamp Preformed,F 1" ID |
Description
Band Clamp Preformed,F 1 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX95 Banded Cogged V-Belt, 98" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX95)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-08)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Green (TIUB01G-33)
- DIXON Band Clamp Preformed, F 4" ID (F16)
- DIXON F Series Center Punch Preformed Band Clamp, 1-1/4 ID x 0.022 in Thick, 300 SS, Domestic (FS5)
- DIXON Band Clamp Preformed F 13/16", ID (F3)
- DIXON Band Clamp Preformed, FS 2-1/2" ID (FS10)
- DIXON Preformed Band Clamp, K ST, 3-1/2" (K14)
- DIXON Preformed Band Clamp, K ST, 2-1/2" (K10)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- Dixon Hose Fittings