Shop All Push On Hose Fittings
Dixon
API 520H Ferrule, ID 2", 2-43/64-2-46/64
Mfr # R2DSS-A
Zoro # G6564245
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2"
- Material 304 Stainless steel
Product Information
- Brand Dixon
- MFR # R2DSS-A
- Zoro # G6564245
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2" |
Material | 304 Stainless steel |
Item | API 520H Ferrule,ID 2",2-43/64-2-46/64 |
Description
API 520H Ferrule,ID 2 In.,2-43/64-2-46/64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR07525-300)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- B B MANUFACTURING JAx25mm, QD Bushing, C45 Steel, Black Oxide, (JAx25mm)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-34AS)
- Dixon Push On Hose Fittings