Shop All Fire Hose Accessories
Dixon
Adjustable Hydrant Wrench, 1-3/4 In
Mfr # AHW
Zoro # G2911553
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spanner Hook
- Handle Material Plated Steel
- Length 16 1/4 in
- Fits Less Than1-3/4 in Pentagon Nut
- Head Material Plated Iron
Product Information
- Brand Dixon
- MFR # AHW
- Zoro # G2911553
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Length | 16 1/4 in |
Overall Length | 16.25 in |
For Maximum Lug Size | 3 in |
For Maximum Nut Size | 1 3/4 in |
For Minimum Lug Size | 3/4 in |
Details
Item | Adjustable Hydrant Wrench |
Includes | Spanner Hook |
Handle Material | Plated Steel |
Fits | Less Than1-3/4 in Pentagon Nut |
Head Material | Plated Iron |
Features | A Compact Wrench Easily Carried in Your Jacket Pocket |
For Lug Type | Pin, Rocker |
Wrench Type | Adjustable Hydrant |
For Nut Type | Pentagon |
Description
Adjustable Hydrant Wrench, For Lug Type Pin, Rocker, For Maximum Lug Size 3 in, For Maximum Nut Size 1 3/4 in, For Minimum Lug Size 3/4 in, For Nut Type Pentagon, Wrench Type Adjustable Hydrant, Features A Compact Wrench Easily Carried in Your Jacket Pocket, Handle Material Plated Steel, Head Material Plated Iron, Includes Spanner Hook, Overall Length 16.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Jacket (J28143)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- DIXON Hole Type Spanner Wrench (HTSW)
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 50 Ft (142-0505)
- Dixon Fire Protection