Shop All Camlock Fittings
Dixon
Adapter, 6x4In, 75 psi, Male Adapter x FNPT
Mfr # 6040-A-AL
Zoro # G4628662
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 6"
Product Information
- Brand Dixon
- MFR # 6040-A-AL
- Zoro # G4628662
- UPC # 089109809745
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Pipe Size | 4" |
Plug Outside Dia. | 6-15/16" |
Hose Fitting Size | 4 in |
Thread Size | 4"-8 |
Plug Length | 2-9/32" |
Overall Length | 3-31/32" |
Coupling Size | 6" |
Pipe Size - Pipe Fitting | 4" |
Size | 6 x 4" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 6 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 15/16 in, Overall Length 3 31/32 in, Includes Locking Arm Yes, Thread Size 4 in -8, Plug Length 2 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-10)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- SPENCE Pressure Regulator, 3/4 In, 3 to 15 psi (D50-C1D9A)
- DURAVIT Viu Bathroom Sink White (2344830000)
- DIXON Type DA Cam and Groove Reducing Coupler, 1-1/2 x 2 in Nominal, Coupler x Adapter End Style, 316 SS (2015-DA-SS)
- DIXON Type B Cam and Groove Coupler, 1 in Nominal, Female Coupler x MNPT End Style, Polypropylene (PPB100)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- DIXON Global Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum, Domestic (G250-A-AL)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- Dixon Fittings