Shop All Camlock Fittings
Dixon
Adapter, 3x4In, 100psi, Male Adapter x FNPT
Mfr # 3040-A-AL
Zoro # G4613542
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 3"
Product Information
- Brand Dixon
- MFR # 3040-A-AL
- Zoro # G4613542
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 4" |
Overall Length | 4-1/8" |
Plug Length | 2" |
Hose Fitting Size | 4" |
Plug Outside Dia. | 3-39/64" |
Thread Size | 4 in -8 |
Coupling Size | 3" |
Pipe Size - Pipe Fitting | 4" |
Size | 3 x 4" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 3 39/64 in, Overall Length 4 1/8 in, Includes Locking Arm Yes, Thread Size 4 in -8, Plug Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- KOHLER Cover, Tank, Close Coupled (1306245-G9)
- TOTO Blue Push Rod For Partial Flush 160Mm Fo (9AU187)
- LEGEND VALVE 2" DWV COPPER 45 ELBOW (451-028)
- DIXON 4 in 90 MALE ADAPTER X FEM COUPLER (400DA-90AL)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-F-AL)
- DIXON Type DA Cam and Groove Reducing Coupler, 1-1/2 x 2 in Nominal, Coupler x Adapter End Style, 316 SS (2015-DA-SS)
- DIXON Type B Cam and Groove Coupler, 6 in Nominal, Female Coupler x MNPT End Style, Aluminum, Domestic (G600-B-AL)
- DIXON Cam and Groove BR Adapter x FNPT, 3" (300-A-BR)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- MILTON D Cam Groove Coupler, 1 1/4"FNPT, PK5 (2004-3)
- Dixon Camlock Fittings