Shop All Push On Hose Fittings
Dixon
90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread
Mfr # 1290808C
Zoro # G6563265
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 90 Degrees Elbow
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 1/2"
- Thread Type (M)NPT
Product Information
- Brand Dixon
- MFR # 1290808C
- Zoro # G6563265
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2" |
Details
Fitting Style | 90 Degrees Elbow |
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | Male NPT,1/2"xHoseBarb,1/2",90deg.,Elbow |
Description
Male NPT,1/2 In.xHoseBarb,1/2 In.,90deg.,Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 2/3" Top Width, 1 Ribs (B75/5L780)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- DDS Shaft Seal, 40 x 58 x 8 mm., TC, Nitrile Rubber (40588TC)
- COILHOSE PNEUMATICS Filter W/Metal Bowl 1/2" (CO 8824M)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/8"-27 Thread (2720402SS)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- DIXON Dixon Hose, Mender Steel, 3" (DM36)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- MILTON INDUSTRIES 3/8" NPT Male "M" Style Plug (733)
- Dixon Push On Hose Fittings